Please login to your online account to display your discounted pricing

BrandTech™ BOCHEM™ Stainless-Steel Tube Racks


Constructed entirely of rugged, corrosion-resistant 304 stainless steel

Manufacturer: brandtech™  B8291

 View more versions of this product

Catalog No. 03-840-223

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 22cm
Width (English) 8.6 in.
Holds 17mm Tubes
Length (Metric) 5cm
Dimensions (L x W x H) 2 x 8.6 x 4.3 in. (5 x 22 x 11cm)
Height (English) 4.3 in.
Positions 50.0
Height (Metric) 11cm
Material Stainless Steel
Length (English) 2 in.