Please login to your online account to display your discounted pricing

BrandTech™ accu-jet™ pro Pipet Controller


Improves upon the original accu-jet with new features and functionality

Manufacturer: brandtech™  26332

 View more versions of this product

Catalog No. 03-840-312

  • / Each
 

Description & Specifications

Specifications

Autoclavable No
Battery Type NiMH
Electrical Requirements 120V 60Hz
Grip Type Ergonomic
Hertz 60Hz
Includes NiMH battery pack, wall holder, 120V 60Hz battery charger and two extra 0.2μm hydrophobic filters
Pore Size 0.2μm
Temperature (English) Operating 50° to 104°F
Temperature (Metric) Operating 10° to 40°C
Voltage 120V
Warranty 1 Year
Color Forest Green
Product Type Pipette Controller