missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BrandTech™ accu-jet™ pro Pipet Controller Accessories

Elevates pipet control to the next level. BrandTech™ accu-jet™ pro Pipet Controller Accessories available for order include sterile and non-sterile replacement membrane filters, silicone adapter with PTFE check valve, NiMH Battery, 240V, 60Hz Recharger, and Wall Holder.

Manufacturer:  BrandTech™ 26530

 View more versions of this product

Catalog No. 04-977-158


 

Specifications

Description

Membrane Filter; For Accu-Jet Pipet Controller; Sterile; 0.2um; 0.2um

BrandTech™ accu-jet™ pro Pipet Controller Accessories available for order include:
  • Sterile 0.2mμ replacement membrane filters
  • Non-Sterile 0.2mμ replacement membrane filters
  • Silicone adapter with PTFE check valve
  • Recharger, 240V, 60Hz
  • NiMH Battery for cordless, untethered use.
  • Wall Holder saves space.
Description & Specifications

Specifications

accu-jet ™ pro Pipet Controller
0.2μm
Yes
Sterile 0.2μm Membrane Filter