missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady BradyJet™ J7300 Color Label Printer
Unleash your true colors with the BradyJet™ J7300 Color Label Printer. Enjoy fast, industrial-grade full color for variable print jobs from the production line to the lab.
Supplier: Brady J7300WLAB
Description
Unleash your true colors with the BradyJet™ J7300 Color Label Printer. Enjoy fast, industrial-grade full color for variable print jobs from the production line to the lab. Ideal for industrial labeling that changes frequently from GHS, marine (BS 5609) and barcoding to slides, tubes and vials.
- LabelSense™ technology enables printer, materials and inks to talk to each other for automatic part recognition, setup and adjustments.
- Dual CMY and true black (K) ink cartridges deliver vibrant colors and deeper darks for lab identification that stands out.
- Prints smear-free inks on labels that resist water, chemicals and abrasions for up to two-year outdoor durability (even longer indoors).
- Print Utility dashboard helps you plan, budget and troubleshoot with status alerts, a job cost calculator, remote monitoring and more.
- Exterior LED lighting and clear cover communicate real-time printer status.
- Brady Workstation Laboratory ID Suite makes it easy to create labels that fit your lab through step-by-step templated and custom label creation.
Specifications
Label Printer Kit | |
Color LCD Touchscreen | |
Plastic | |
20.30 in. | |
230.89 mm | |
9.09 in. | |
515.70 mm | |
Multicolor | |
6.12 x 3.62 in. | |
32 GB, expandable through USB | |
1.2 in./s | |
Laboratory ID | |
Windows™ 10, Windows™ 11 | |
General Identification, Healthcare and Hospital Labeling, Laboratory Labeling, Safety Identification | |
AC Adaptor | |
None |
Blue, Gray | |
Brady Labels | |
Inkjet | |
14.81 in | |
376.30 mm | |
20.303 in. | |
Not Autoclavable | |
WiFi Printer with Lab Software | |
(1) BradyJet J7300 PrinterithiFi, (1) CMY Ink Cartridge Built-in Printhead (P-CMY-1), (1) Black Ink Cartridge Built-in Printhead (P-K-1), (1) Brady Workstation Laboratory Suite (BWS-LABS-EM), (1) 4 in.ide Vinyl Media Starter Role (J-ALIGN), (1) AC adapter, (1) Power Cord, (1) USB Cable, (1) USB Flash Drive Product Information | |
J7300 | |
4800 dpi | |
Cabled, Ethernet, USB-C, USB Host | |
CE, C-UL US, FCC Class A, RoHS directive 2011/65/EU, UL Listed for US | |
2 Years | |
110/240 V |