Please login to your online account to display your discounted pricing

Brady™ “Warning: Watch Your Step” Signs

Fall Protection Sign for employees at workplace

$11.49 - $11.49

Specifications

Certifications/Compliance OSHA 1910.145
Color Black on Orange
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Height (Metric) 25.4cm
View More Specs
Products
Catalog Number Mfr. No. Material Temperature Range (English) Temperature Range (Metric) Thickness Price Quantity    

19-035818

 
brady™
BRD85144
B-302 Self Sticking Polyester -40 to 230°F -40 to 110°C 0.006 to 0.01 in. Each for $11.49
Description & Specifications

Specifications

Certifications/Compliance OSHA 1910.145
Color Black on Orange
For Use With (Application) Designed for use in industrial, utility, commercial and institutional environments
Height (English) 10 in.
Height (Metric) 25.4cm
Message Watch Your Step
Type Fall protection sign
Quantity Each
Size 35.56 x 25.4cm (14 x 10 in.)
Style Surface Mount
Width (English) 14 in.
Width (Metric) 35.56cm

  • Bright colors and bold text provide high visibility to critical messages
  • Legend: WATCH YOUR STEP
  • Header: WARNING
  • Black on Orange
  • Available in different sizes and materials

B-120

  • Premium Fiberglass: reinforced polyester sign panel with protected graphics
  • B-401
    • Plastic — high-impact polystyrene
  • B-302
    • Self-sticking polyester — surface printed polyester, polyester overlaminate and sensitive acrylic