missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Warning: “Hot” Signs
To help manage and sustain clean and safe workplace
Manufacturer: Brady™ BRD25029
Description
- Available in wide variety ofsizes and materials
Specifications
ANSI Z535, OSHA 1910.145 | |
Black on Orange | |
Plastic | |
Surface Mount | |
7 in. | |
175°F | |
0.06 in. | |
10 in. | |
-40°C to 80°C |
-40°F to 175°F | |
Warning Hot | |
1 Ea. | |
Use in light duty industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs | |
17.7 cm | |
-40°F | |
Machine and Operational Sign | |
25.4 cm |