missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ ToughStripe™ Anti-Slip Floor Safety Sign

Hard-to-miss signs made of durable floor marking tape

$41.49 - $41.49

Specifications

For Use With (Application) Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees
Material Polyester
Min. Temperature (English) -0.4°F
Min. Temperature (Metric) -18°C
Thickness 0.01 in.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
19-150-815 Brady™
BRD104487
Green/Black on White Each for $41.49
Specifications

Description

  • Backed with high-performance adhesive
  • Features a highly visible, glossy appearance for communicating important safety and warning messages to employees
  • Clear anti-skid area
  • Designed with sections of anti-skid material that help prevent accidental slips, trips and falls
  • Easy to remove and apply
  • Made of polyester

Description & Specifications

Specifications

Used to mark aisles, passageways, storage locations, point out safety equipment and exits and enforce protective equipment requirements with glossy appearance and clear anti-skid area for communicating important safety and warning messages to employees
-0.4°F
0.01 in.
Each
Polyester
-18°C
Floor marking safety sign