missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ TLS2200™ and TLS-PC™ Vial Labels
TLS2200™ and TLS-PC™ Vial Labels are made of self-laminating vinyl (B-427), an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Manufacturer: Brady™ PTL75427
Description
- Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text
- Durable, permanent acrylic adhesive has outstanding water and oil resistance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved
- Service temperature of -40°F to 158°F (-40°C to 70°C)
Specifications
Self-laminating Label | |
Translucent,White | |
TLS 2200/TLS PC Link Labels | |
Cryo vial, Laboratory identification | |
15.24 mm | |
Rectangle | |
0.004 in. | |
69.85 mm | |
1 to 0000 AWG | |
100/Pk. | |
Matte | |
2.62 in. |
Acrylic,Permanent | |
UL, UL969, RoHS,2002/95/EC | |
1 in. | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
1 | |
-70°C to +70°C | |
0.102 mm | |
25.40 mm | |
Vinyl | |
Label | |
Non-sterile | |
66.68 mm |