missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels
TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Manufacturer: Brady™ PTL16499
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
TLS 2200™/TLS-PC Link™ Label | |
White | |
TLS 2200/TLS PC Link Labels | |
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, PCR tube | |
25 mm | |
Rectangle | |
90 to 145°C | |
0.0065 in. | |
28.57 mm | |
Nylon Cloth | |
Label | |
Non-sterile | |
9.53 mm |
Acrylic,Permanent | |
RoHS | |
1 in. | |
BMP™61 Labeling System; BMP™71 Label Printer; TLS 2200™ Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System | |
1 | |
193 to 293°F | |
80 lb./in. | |
0.165 mm | |
3 AWG | |
500/Pk. | |
Matte | |
0.3 in. |