missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels
TLS2200™ and TLS-PC™ Vial, Centrifuge or Eppendorf Tubes™ Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Manufacturer: Brady™ PTL74461
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive , good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
TLS 2200™/TLS-PC Link™ Label | |
White | |
TLS 2200/TLS PC Link Labels | |
Centrifuge tube, Cryo vial, Eppendorf tube, Laboratory identification, PCR tube | |
12.7 mm | |
Rectangle | |
0.0019 in. | |
59.05 mm | |
100/Roll | |
Matte | |
2.2 in. |
Acrylic,Permanent | |
RoHS | |
0.5 in. | |
BMP™61 Labeling System; BMP™71 Label Printer; TLS 2200™ Thermal Labeling System; TLS-PC LINK™ Thermal Labeling System | |
1 | |
-196 °C to 110 °C | |
0.048 mm | |
Polyester | |
Label | |
Non-sterile | |
55.88 mm |