missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ TLS 2200 and TLS-PC Link™Portable Thermal Transfer Printer Labels for Slides
Labels for slides
Manufacturer: Brady™ PTL80488
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
Specifications
AGA, CSA, UL | |
Acrylic,Permanent | |
Matte | |
Polyester | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Rating plates, Slide label, Through hole-top | |
1 | |
Rectangle | |
-70°C to +120°C | |
26.03 mm | |
19.05 mm | |
2.2 cm |
Surface Mount | |
White | |
Label | |
TLS 2200™/TLS-PC Link™ Label | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
250/Pk. | |
-94-248°F | |
0.091 mm | |
0.75 in. | |
0.9 in. |