missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ and TLS-PC Link™Portable Thermal Transfer Printer Labels for Conical Containers/Bottles/Petri Dishes
For conical containers/bottles/Petri dishes
Manufacturer: Brady™ PTL78499
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Choice of materials suitable for different environments from liquid nitrogen to autoclaves
- Special self-laminating polyester labels protect print from scratches; extreme temperatures; and chemicals and solvents including xylene, IPA, ethanol, and DMSO
Order Info
Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.
Specifications
TLS 2200™/TLS-PC Link™ Label | |
White | |
Surface Mount | |
Bottles, Conical tube, deep well plate, General and industrial identification, General identification, Laboratory identification, Panel identification, Petri dish | |
25.4 mm | |
Rectangle | |
-196°C to +90°C | |
28.57 mm | |
250/Pk. | |
Matte | |
48.26 mm |
Acrylic,Permanent | |
Halogen-free (DIN VDE 0472/parts 815), UL | |
1 in. | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
1 | |
-320-194°F | |
0.165 mm | |
Nylon Cloth | |
Label | |
1.9 in. |