missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ and TLS-PC Link™Portable Thermal Transfer Printer Labels for Conical Containers/Bottles/Petri Dishes
For conical containers/bottles/Petri dishes
Manufacturer: Brady™ PTL77461
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Choice of materials suitable for different environments from liquid nitrogen to autoclaves
- Special self-laminating polyester labels protect print from scratches; extreme temperatures; and chemicals and solvents including xylene, IPA, ethanol, and DMSO
Order Info
Labels available in other materials and sizes; contact your Customer Service Representative for ordering information.
Specifications
TLS 2200™/TLS-PC Link™ Label | |
White | |
TLS 2200/TLS PC Link Labels | |
Bottles, Conical tube, Cryo vial, deep well plate, Laboratory identification, Petri dish | |
38.10 mm | |
Rectangle | |
-70°C to +120°C | |
92.07 mm | |
250/Pk. | |
Matte | |
38.10 mm |
Acrylic,Permanent | |
Halogen-free (DIN VDE 0472/parts 815) | |
1.5 in. | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
1 | |
-94-212°F | |
0.048 mm | |
Polyester | |
Label | |
3.5 in. |