missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ TLS 2200™ and TLS-PC Link™ Portable Thermal Transfer Printer Labels for 0.5 to 8mL Vials/Tubes

Labels for 0.5 to 8mL vials or tubes

Manufacturer:  Brady™ PTL72461

 View more versions of this product

Catalog No. 11-877-54



Description

Description

  • Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
  • Printable labels allow more information to fit on any size legend
  • Choice of materials suitable for different environments from liquid nitrogen to autoclaves
  • Special self-laminating or wraparound polyester labels protect print from scratches; extreme temperatures; and chemicals and solvents including xylene, IPA, ethanol, and DMSO

Specifications

Specifications

TLS 2200™/TLS-PC Link™ Label
Translucent,White
TLS 2200/TLS PC Link Labels
Centrifuge tube, Eppendorf tube, Laboratory identification, PCR tube
12.7 mm
Rectangle
-70°C to +120°C
48.89 mm
500/Pk.
Matte
12.70 mm
Acrylic,Permanent
Halogen-free (DIN VDE 0472/parts 815)
0.5 in.
BMP™71, TLS 2200™, TLS-PC Link™
1
-94 to 248°F
0.048 mm
Polyester
Label
1.8 in.
SDS
Documents