missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ TLS2200 and TLS-PC Link™Portable Thermal Transfer Nylon Printer Labels for 0.5 to 8mL Vials/Tubes
Labels for 0.5 to 8mL vials or tubes
Manufacturer: Brady™ PTL84499
Description
- Durable, chemical- and solvent-resistant labels; ink will not smear or fade, and the text stays crisp and readable
- Printable labels allow more information to fit on any size legend
- Ideal for different environments from liquid nitrogen to autoclaves
Specifications
TLS 2200™/TLS-PC Link™ Label | |
White | |
Surface Mount | |
Centrifuge tube, Cryo vial, Eppendorf tube, General and industrial identification, General identification, Laboratory identification, Panel identification, PCR tube | |
12.7 mm | |
Rectangle | |
-196°C to +90°C | |
15.87 mm | |
500/Pk. | |
Matte | |
22.86 mm |
Acrylic,Permanent | |
Halogen-free (DIN VDE 0472/parts 815), UL | |
0.5 in. | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
1 | |
-320 to 194°F | |
0.165 mm | |
Nylon Cloth | |
Label | |
0.9 in. |