Please login to your online account to display your discounted pricing

Brady™ and TLS-PC Link™ Labels


Manufacturer: brady™  BPTL11498

 View more versions of this product

Catalog No. 11-877-159

  • / Pack of 500 Each
 

Description & Specifications

Specifications

Finish Semi-Gloss
Format Label
Height (English) 0.75 in.
Height (Metric) 1.9cm
Material Vinyl
Product Type Thermal Transfer Label
Quantity 5000 Roll(s)
Color White
Certifications/Compliance RoHS 2002/95/EC, UL
Width (English) 0.5 in.
For Use With (Application) Barcoding, centrifuge tube, component ID, Eppendorf tube, equipment ID, general purpose ID, PCR tube, through hole-top, wire and cable marking
For Use With (Equipment) BMP™71, TLS 2200™, TLS-PC Link™
Adhesive Type Repositionable Rubber