missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ TLS 2200™ and TLS PC Link™ General Purpose Labels

TLS-PC Link™ General Purpose Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

Manufacturer:  Brady™ PTL22423

 View more versions of this product

Catalog No. 11-877-07



Description

Description

  • Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved, CSA accepted
  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C)
  • Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use
Specifications

Specifications

General Purpose Label
White
TLS 2200/TLS PC Link BradyBondz Labels
Asset tracking, Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Rating plates, Through hole-top
2.5 cm
Rectangle
0.003 in.
79.37 mm
500/Pk.
Label
Non-sterile
76.2 mm
Acrylic,Permanent
AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL, RoHS 2002/95/EC and MCV 2005/618/EC
1 in.
TLS 2200™ or TLS-PC Link™
1
-70°C to +110°C
0.076 mm
Polyester
1 x 3 in.
Gloss
3 in.
SDS
Documents
Product Certifications
Promotions

Promotions