missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ TLS 2200™ and TLS PC Link™ General Purpose Labels
TLS-PC Link™ General Purpose Labels are ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Manufacturer: Brady™ PTL29499
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved, CSA accepted
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C)
- Matte white polyamide coated nylon cloth material (B-499) has a permanent acrylic adhesive with a service temperature of -40 to 193° F (-40 to 90° C) and recommended for indoor use
Specifications
General Purpose Label | |
White | |
TLS 2200/TLS PC Link Labels | |
Laboratory identification, panel identification, wire and cable marking | |
38.1 mm | |
Rectangle | |
0.0065 in. | |
15.87 mm | |
Nylon Cloth | |
Label | |
Non-sterile | |
12.70 mm |
Acrylic,Permanent | |
UL, Halogen-free (DIN VDE 0472/parts 815), RoHS 2002/95/EC and MCV 2005/618/EC | |
1.5 in. | |
TLS 2200™ or TLS-PC Link™ | |
1 | |
-40°C to +90°C | |
0.165 mm | |
0 | |
500/Pk. | |
Matte | |
0.5 in. |