missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ TLS2200™ and TLS-PC™ General Purpose Labels

Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.

Manufacturer:  Brady™ PTL15423

 View more versions of this product

Catalog No. 11-877-160



Description

Description

  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
  • Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
  • Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
  • The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
  • Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
Specifications

Specifications

General Purpose Label
White
Surface Mount
Asset tracking, Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Rating plates, Through hole-top, Wire and cable marking
6.9 mm
Rectangle
0.003 in.
10.16 mm
750/Pk.
Label
Non-sterile
25.4 mm
Acrylic,Permanent
AGA, CSA, Halogen-free (DIN VDE 0472/parts 815), UL
0.27 in.
BMP™71, TLS 2200™, TLS-PC Link™
1
-70°C to +110°C
0.076 mm
Polyester
0.275 in. H x 1 in. W
Gloss
1 in.
SDS
Documents
Product Certifications
Promotions

Promotions