missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ TLS2200™ and TLS-PC™ General Purpose Labels
Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.
Manufacturer: Brady™ PTL105427AW
Description
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
- Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
Specifications
UL, Pass 2002/95/EC | |
Acrylic,Permanent | |
Matte | |
Vinyl | |
Non-sterile | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
750/Pk. | |
-70°C to +70°C | |
0.102 mm | |
0.25 in. H x 1.1 in. W | |
27.94 mm | |
6.35 mm |
TLS 2200/TLS PC Link Labels | |
White | |
Label | |
General Purpose Label | |
Laboratory identification, straws | |
1 | |
Rectangle | |
0.004 in. | |
9.52 mm | |
1.1 in. | |
0.25 in. |