missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ TLS2200™ and TLS-PC™ General Purpose Labels
Labels for the TLS 2200™ & TLS-PC Link™ Thermal Transfer Portable Printers in a wide variety of materials to meet your application needs.
Manufacturer: Brady™ PTL31498
Description
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
- Glossy white finish with permanent acrylic (B-423) meets requirements of a halogen-free material per DIN VDE 0472 part 815 and has a service temperature of -94 to 230° F (-70 to 110° C).
- Provided in a self-laminated (B-427) format with a white printable zone and translucent overlaminating area to protect text with durable, permanent acrylic adhesive has outstanding water and oil resistance.
- The adhesive and cloth backing material (B-427) offers excellent holding power, yet allow for clean removal and repositioning.
- Sticks to any clean, dry surface and is specially formulated topcoat for excellent print quality.
Specifications
UL, Pass 2002/95/EC | |
Repositionable,Rubber | |
Semi-Gloss | |
Vinyl Cloth | |
Non-sterile | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
250/Pk. | |
-40°C to +80°C | |
0.185 mm | |
1.5 in. H x 1 in. W | |
25.4 mm | |
38.1 mm |
Surface Mount | |
White | |
Label | |
General Purpose Label | |
Barcoding, Bottles, Component ID, Conical tube, Deep well plate, Equipment ID, General purpose ID, Petri dish, Through hole-top, Wire and cable marking | |
1 | |
Rectangle | |
0.0073 in. | |
28.57 mm | |
1 in. | |
1.5 in. |