missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ TLS 2200 ™ and TLS-PC Link ™ Slide or Chart Labels
TLS 2200™ and TLS-PC Link™ Slide or Chart Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Manufacturer: Brady™ PTL80424
Description
- Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
- White matte paper label stock (B-424) features permanent rubber adhesive.
- Low cost solution is ideal for all general purpose labeling projects.
- Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications
PC Link™ Label | |
White | |
0.9 in. | |
BMP™71, TLS 2200™, TLS-PC Link™ | |
1 | |
158°F | |
0.089 mm | |
Paper | |
Label | |
Non-sterile | |
19.05 mm |
Permanent,Rubber | |
TLS 2200/TLS PC Link Labels | |
General and industrial identification, General identification, Laboratory identification, Panel identification, Slide label | |
22.86 mm | |
Rectangle | |
0.0035 in. | |
22.22 mm | |
250/Pk. | |
Matte | |
0.75 in. | |
70°C |