missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ TLS 2200 ™ and TLS-PC Link ™ Slide or Chart Labels

TLS 2200™ and TLS-PC Link™ Slide or Chart Labels are ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Manufacturer:  Brady™ PTL79461

 View more versions of this product

Catalog No. 11-877-68



Description

Description

  • Labels for the TLS 2200™ and TLS-PC Link™ thermal transfer Portable Printers.
  • White matte paper label stock (B-424) features permanent rubber adhesive.
  • Low cost solution is ideal for all general purpose labeling projects.
  • Self-Laminating Polyester (B-461) has a permanent acrylic adhesive, good print smudge resistance, solvent resistance and high/low temperature performance.
Specifications

Specifications

PC Link™ Label
Translucent,White
TLS 2200/TLS PC Link Labels
Cryo vial, Laboratory identification
19.05 mm
Rectangle
130°C
0.048 mm
19.05 mm
100/Roll
Label
Non-sterile
95.25 mm
Acrylic,Permanent
Halogen-free (DIN VDE 0472/parts 815)
0.75 in.
BMP™71, TLS 2200™, TLS-PC Link™
1
266°F
0.0019 in.
98.42 mm
Polyester
0.75 in. H x 3.75 in. W
Matte
3.75 in.
130°C
SDS
Documents
Product Certifications
Promotions

Promotions