missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Thermal Transfer Vial Labels
For 1–8mL vials
Manufacturer: Brady™ THT1314613
Description
- Self-laminating
- 2.625 × 1 in., with 1 in. (2.5cm) print area
Clear Polyester
- Ideal for freezer, liquid nitrogen, autoclave, hot water bath
- Fits into well plates
- With transparent topcoat
- Ideal for freezer, liquid nitrogen (on plastic vials)
Specifications
Thermal Transfer Label | |
Translucent,White | |
Thermal Transfer Printable Labels | |
Laboratory identification, tube, vial | |
25.40 mm | |
1 | |
266°F | |
0.048 mm | |
Polyester | |
Label | |
2.62 in. | |
130°C |
Acrylic,Permanent | |
Halogen-free (DIN VDE 0472/parts 815) | |
1 in. | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers | |
66.675 mm | |
Rectangle | |
130°C | |
28.58 mm | |
3000/Pk. | |
Matte | |
25.40 mm |