missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Thermal Transfer Slide Labels
Thermal Transfer Slide Labels are made of high performance polyester (B-488) that withstands numerous solvents and variable temperatures when applied to various surfaces including Stainless Steel and Polypropylene.
Manufacturer: Brady™ THT1404883
Description
- Matte white polyester material has a permanent acrylic adhesive and is thermal transfer printable
- Ideal for general and bar code labeling on flat, smooth surfaces
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Service temperature of -40 to 320° F (-40 to 160° C)
Specifications
Thermal Transfer Label | |
White | |
Thermal Transfer Printable Labels | |
Asset tracking, Barcoding, Component ID, Equipment ID, General purpose ID, Laboratory ID, Rating plates, Slide label, Through hole-top | |
2.28 cm | |
2 | |
248°F | |
0.091 mm | |
Polyester | |
Label | |
Non-sterile | |
19.05 mm |
Acrylic,Permanent | |
AGA, CSA, UL | |
0.9 in. | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal Transfer Printers | |
25.40 mm | |
Rectangle | |
0.0036 in. | |
22.23 mm | |
3000/Pk. | |
Matte | |
0.75 in. | |
120°C |