missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Thermal Transfer Printable Vinyl Cloth Labels
Repositionable vinyl cloth labels for barcoding and general identification, as well as re-identifying tissue cassettes
Supplier: Brady™ THT174983
Description
- Available in multiple sizes
- Semi-gloss finish
Specifications
UL, RoHS 2002/95/EC | |
Rubber, Repositionable | |
Semi-Gloss | |
Vinyl Cloth | |
Multiple printer models | |
2 Years | |
Rectangle | |
-40°C to +80°C | |
0.0073 in. | |
28.58 mm | |
1 in. | |
2 in. |
Thermal Transfer Printable Labels | |
White | |
Label | |
For barcoding, component ID, equipment ID, general purpose ID, wire and cable marking | |
1 | |
3000/Pk. | |
-40 to 175°F | |
55 lb./in. | |
0.185 mm | |
2.54 x 5.08cm (1 x 2 in.) | |
50.80 mm | |
5.08 cm |