missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Thermal Transfer Conical Vial Labels
Thermal Transfer Conical Vial Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
Manufacturer: Brady™ THT1344613
Description
- Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
- Good print smudge resistance, solvent resistance and high/low temperature performance
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
- Service temperature of -320 to 230° F (-196 to 110° C)
Specifications
Thermal Transfer Label | |
Translucent,White | |
Thermal Transfer Printable Labels | |
Bottles, Conical tube, deep well plate, Laboratory identification, Petri dish, Tube, Vial | |
31.75 mm | |
1 | |
-196 °C to 110 °C | |
0.048 mm | |
38.10 mm | |
3000/Pk. | |
Label | |
Non-sterile | |
88.9 mm |
Acrylic,Permanent | |
RoHS, Pass 2002/95/EC | |
1.5 in. | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal transfer printers | |
38.10 mm | |
Rectangle | |
0.0019 in. | |
41.28 mm | |
Polyester | |
1.5 in. H x 3.5 in. W | |
Matte | |
3.5 in. |