missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Thermal Transfer Centrifuge or Eppendorf Tube™ Labels

Thermal Transfer Centrifuge or Eppendorf Tube™ Labels are made of self-laminating polyester (B-461), a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.

Manufacturer:  Brady™ THT1224613

 View more versions of this product

Catalog No. 11-877-77



Description

Description

  • Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable
  • Good print smudge resistance, solvent resistance and high/low temperature performance
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
  • Service temperature of -320 to 230° F (-196 to 110° C)
Specifications

Specifications

Thermal Transfer Label
Translucent,White
Thermal Transfer Printable Labels
Centrifuge tube, Eppendorf tube, Laboratory identification, PCR tube
19.05 mm
1
-196 °C to 110 °C
0.048 mm
12.70 mm
3000/Pk.
Label
Non-sterile
45.72 mm
Acrylic,Permanent
RoHS, Pass 2002/95/EC
0.5 in.
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, IP300, IP600, Tagus T200, Tagus T300, Thermal transfer printers
12.7 mm
Rectangle
0.0019 in.
15.88 mm
Polyester
0.5 in. H x 1.8 in. W
Matte
1.8 in.
SDS
Documents
Product Certifications
Promotions

Promotions