missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Thermal Transfer Bottle Labels
Thermal Transfer Bottle Labels are available in Self-Laminating Vinyl or Tamper-Resistant material that is ideal for wire and cable identification.
Manufacturer: Brady™ THT104273
Description
- High performance white matte vinyl with permanent adhesive (B-351) is ideal for applications that require resistance to product tampering, use caution when removing from liner as material is fragile.
- Paper labels (B-402) feature a permanent acrylic adhesive, ideal for labeling applications requiring a low cost label material.
- Provided in a self-laminated format (B-427) with a white printable zone and translucent overlaminating area to protect text, permanent acrylic adhesive has outstanding water and oil resistance.
Specifications
Thermal Transfer Label | |
Translucent,White | |
Thermal Transfer Printable Labels | |
Communications cables, Laboratory identification, Panel identification, Voice/data identification, Wire and cable marking | |
25.40 mm | |
27.31 mm | |
Rectangle | |
0.004 in. | |
101.6 mm | |
3000/Pk. | |
Matte | |
1 in. |
Acrylic,Permanent | |
UL/ B-427, RoHS 2005/618/EC, MCV RoHS 2002/95/EC | |
3.75 in. | |
BBP™81, Brady 1244, Brady 1344, Brady 200MVP Plus, Brady 2461, Brady 300MVP Plus, Brady 300X-Plus II, Brady 3481, Brady 360X-Plus II, Brady 600X-Plus II, Brady 6441, Tagus T200, Tagus T300, Thermal Transfer Printers | |
95.25 mm | |
3 | |
-70°C to +70°C | |
0.102 mm | |
Vinyl | |
Label | |
Non-sterile | |
25.4 mm |