missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Stock Ammonia IIAR Pipe Markers
Stock Ammonia IIAR Pipe Markers are IIAR-compliant, come with the traditional yellow background and are recommended for use in labeling ammonia piping and its contents.
Supplier: Brady™ 57988
Description
- IIAR pipe markers should include: the marker body (AMMONIA), physical state, pressure level, directional arrows, and an ammonia piping abbreviation
- Style II wrap-around pipe markers fit pipes with outside diameter of 2-1/2 in. to 7-7/8 in.
- B-689 coiled pipemarkers are designed for marking rusty, dirty, wet or rough pipes where pressure sensitive labels cannot be used
- Pipe marker includes directional arrows
Specifications
ANSI A13.1 1981 | |
Non-adhesive | |
PVF, Polyester | |
HSS/VAP/Ammonia/Low | |
Pipe & Valve Marking | |
5 to 8 Years | |
-40 to 248°F | |
0.152 mm | |
30 yd. | |
2 to 8 in. |
Pipe Marker | |
Black, White, Sky Blue, Green, Yellow | |
Non-sterile | |
Recommended for use in labeling ammonia piping and its contents; for indoor and outdoor use | |
115 Gardner Units | |
1 Ea. | |
-40°C to +120°C | |
26 x 12 in. | |
30.48 cm | |
5.08 to 20.32 cm |