missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ StainerBondz™ Tissue Cassette Labels
Give histology and anatomical pathology labs a reliable solution for lab labeling and specimen tracking
$225.66 - $510.71
Specifications
Certifications/Compliance | RoHS |
---|---|
Adhesive Type | Acrylic,Permanent |
Color | White |
Format | Label |
Product Type | StainerBondz™ Tissue Cassette Label |
Catalog Number | Mfr. No. | Quantity | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | For Use With (Equipment) | Price | Quantity | ||||
22-500-554
|
Brady™
114565 |
450/Pk. | LabXpert™ Printer |
Pack of 450 Each for $225.66
|
|
22-500-553
|
Brady™
THT1994823SC |
3000/Pk. | BBP™11, Brady 1244, Brady 1344 Printer |
Each of 3000 for $510.71
|
|
Description
- Tissue cassette labels can withstand tissue processing protocols and up to 20 years in storage
- Durability and print quality that histology and anatomic pathology labs need for accurate, identifiable specimen labeling
- Labels must be used with the BSP 31 Label Attachment System
Specifications
RoHS | |
White | |
StainerBondz™ Tissue Cassette Label | |
General identification, Laboratory identification | |
6.35 mm | |
1 in. |
Acrylic,Permanent | |
Label | |
Matte | |
0.25 in. | |
Polyester |