Please login to your online account to display your discounted pricing

Brady™ StainerBondz™ Slide Labels


Made from one of the most solvent-resistant materials in the lab industry

Manufacturer: brady™  112496

 View more versions of this product

Catalog No. 11-878-516

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outside 1 in.
Diameter (Metric) Outside 2.54cm
Finish Matte
Height (English) 0.75 in.
For Use With (Application) General identification, slide label ID
For Use With (Equipment) BBP™11, Brady 1244, Brady 1344 Printer
Height (Metric) 1.9cm
Material Polyester
Adhesive Type Permanent Acrylic
Product Type Slide Label
Quantity 2500 Roll(s)
Color White
Certifications/Compliance RoHS 2002/95/EC, MCV 2005/618/EC
Width (English) 0.9 in.