missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ StainerBondz Labels
Remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process
Manufacturer: Brady™ THT1414813
Description
- B-481 material
- R6400 series ribbon
- No print removal, label buckling, or discoloration that would cause barcodes to be unreadable
- Label adheres to the slide
Specifications
Acrylic | |
RoHS 2005/618/EC MCV | |
0.9 in. | |
2.2 cm | |
2 | |
-112 to 266°F | |
0.084 mm | |
Polyester | |
IP™ Enabled | |
0.9 in. |
White | |
Thermal Transfer Printable Labels | |
General identification, Slide label ID | |
25.40 mm | |
Square | |
-80 to 130°C | |
25.40 mm | |
3000/Pk. | |
Matte | |
22.86 mm |