Please login to your online account to display your discounted pricing

Brady™ StainerBondz Labels


Remain resistant when exposed to xylene and other chemicals that are commonly used in the slide staining process

Manufacturer: brady™  112495

 View more versions of this product

Catalog No. 11-878-515

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outside 1 in.
Diameter (Metric) Outside 2.54cm
Finish Matte
Height (English) 0.9 in.
For Use With (Application) General identification, slide label id
Height (Metric) 2.2cm
Material StainerBondz™ Polyester
Adhesive Type Acrylic
Quantity 2500 Roll(s)
Color White
Certifications/Compliance RoHS 2005/618/EC MCV
Width (English) 0.9 in.