missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ SPC Re-Form Universal Sorbent Pads
Unique composition absorbs up to 50% more than traditional meltblown polypropylene sorbents
Supplier: Brady™ RFP500
Description
- For basic drips and spills
- Netted construction for extra durability
- Indoor use or dry-weather outdoor use
- General-purpose sorbent (not for use with highly agressive acids and caustics)
- Re-Form Plus pads feature perforated spunbound coverstock on one side that withstands foot traffic
- All pads measure 15 x 19 in. (38.1 x 48.3cm)
- Color: Gray
Specifications
NFPA Class A | |
24 gal. | |
Netted Re-Form Plus Sorbent | |
Ideal for handling foot traffic and wiping applications, indoor use or dry-weather outdoor use | |
19 x 15 in. (48.2 x 38 cm) | |
48.2 cm | |
38 cm |
Gray | |
90.8 L | |
Re-Form Plus Sorbent Pad, Medium-Linting | |
Lightweight | |
19 in. | |
15 in. |