missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ SPC Re-Form Multiwik™ Universal Socs

Dependable, flexible tubes contain and absorb liquids, mold around corners, and conform to uneven surface

$62.03 - $62.03

Specifications

Capacity 12 gal., 45.42L
Certifications/Compliance NFPA Class A
Color White
Diameter (English) Outer 3 in.
Diameter (Metric) Outer 7.62cm
View More Specs

Products 1
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity  
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity  
19-190-060
View Documents
Brady™
MS412
4 ft. 1.21m Case of 12 Each for $62.03
 
Description

Description

  • For routine spill containment and control
  • Wringable and incinerable
  • Not for use with aggressive acids and caustics

Specifications

Specifications

12 gal., 45.42L
White
7.62cm
Absorb liquids, mold around corners and conform to uneven surfaces, absorbs oils, coolants, solvents and water-based fluid
NFPA Class A
3 in.
Re-Form™ Multiwik™ Sock
Cellulose