missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Smoking Permitted in this Area” Signs
“Smoking Permitted in this Area” safety signs from Brady™ help to manage and sustain a clean and safe workplace and are available in a variety of materials and sizes that best fit your application.
Supplier: Brady™ 88472
Description
- Self-Sticking Polyester (B-302) is an Indoor/Outdoor high performance pressure sensitive sign that is surface printed polyester with a polyester overlaminate.
- Plastic signs (B-401) are ideal for use in light duty industrial, utility, commercial and institutional environments.
Specifications
OSHA | |
1 Ea. | |
Safety sign, identification of fire alarm, extinguisher and emergency exit | |
230°F | |
0.006 to 0.01 in. | |
35.56 cm | |
-40°F to 230°F | |
Smoking Permitted In This Area | |
Black on White |
Polyester | |
Permanent Acrylic | |
10 in. | |
-40°F | |
14 in. | |
-40°C to 110°C | |
10 x 14 in. | |
No Smoking Sign |