missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Self-Sticking Vinyl Pipe Markers
Self-Sticking Vinyl Pipe Markers from Brady™ simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
$2.15 - $3.55
Specifications
Certifications/Compliance | ANSI A13.1 |
---|---|
Description | Pipe Marker |
Adhesive Type | Acrylic, Permanent, Cold Temperature, Pressure-sensitive |
Finish | High Gloss |
Material | Vinyl |
Catalog Number | Mfr. No. | Color | Display Text | Height (English) | Width (English) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Display Text | Height (English) | Width (English) | Price | Quantity | ||
17-040-15
|
Brady™
70841 |
White, Green | Domestic Cold Water | 2.25 in. | 14 in. |
Each for $3.55
|
|
||
17-040-3B
|
Brady™
BRD70251 |
Yellow | Blank | 2.25 in. | 14 in. |
Each for $2.18
|
|
||
19-017138
|
Brady™
BRD70224 |
Green | Blank | 1.125 in. | 7 in. |
Each for $2.15
|
|
||
Description
- Banding each end of a pipe marker with directional flow arrow tape
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- Style 4 pipe markers measure 1-1/8 in. x 7 in., come with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
- Style 1HV pipe markers measure 4 in. x 24 in., come with one marker per card and fit 8 in. or greater pipe diameter
- Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in. and fit pipe diameters less than 3/4 in.
Specifications
ANSI A13.1 | |
Acrylic, Permanent, Cold Temperature, Pressure-sensitive | |
Vinyl | |
50 Gardner Units | |
1 Ea. | |
-40°C to +82°C |
Pipe Marker | |
High Gloss | |
Non-sterile | |
8 to 10 Years | |
-40 to 180°F | |
0.102 mm |