missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Sticking Vinyl Pipe Markers
Self-Sticking Vinyl Pipe Markers from Brady™ simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place.
Supplier: Brady™ 70841
Description
- Banding each end of a pipe marker with directional flow arrow tape
- High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive
- Good chemical, oil and water resistance
- Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.
- Style 4 pipe markers measure 1-1/8 in. x 7 in., come with four markers per card and fit pipe diameter 3/4 in. to 2-3/8 in.
- Style 1HV pipe markers measure 4 in. x 24 in., come with one marker per card and fit 8 in. or greater pipe diameter
- Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in. and fit pipe diameters less than 3/4 in.
Specifications
| ANSI A13.1 | |
| Acrylic, Permanent, Cold-temperature, Pressure-sensitive | |
| High Gloss | |
| Non-sterile | |
| For the identification of piping system contents when used with Directional Flow Arrow Tape | |
| 50 Gardner Units | |
| 1 Ea. | |
| -40°C to +82°C | |
| 2.25 in. H x 14 in. W | |
| 35.56 cm | |
| 5.71 cm |
| Pipe Marker | |
| White, Green | |
| Vinyl | |
| Domestic Cold Water | |
| Pipe & Valve Marking | |
| 8 to 10 Years | |
| -40 to 180°F | |
| 0.102 mm | |
| 14 in. | |
| 2.25 in. |