missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Self-Laminating Vinyl Wire Markers
For use with BMP™71 Label Maker
$31.55 - $91.45
Specifications
Adhesive Type | Acrylic,Permanent |
---|---|
Color | Translucent,White |
Product Type | Wire Marker Label |
Finish | Matte |
Material | Vinyl |
Catalog Number | Mfr. No. | Dimensions (LxW) | Format | Quantity | For Use With (Equipment) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (LxW) | Format | Quantity | For Use With (Equipment) | Price | Quantity | ||
19-150-368
|
Brady™
M7111427 |
0.5 x 0.75 in. | Label | 500/Pk. | Panel identification, wire and cable marking |
Each for $65.47
|
|
19-150-372
|
Brady™
M7118427 |
0.75 x 1 in. | Label | 250/Pk. | Panel identification, wire and cable marking |
Each for $55.76
|
|
19-150-373
|
Brady™
M7119427 |
1 x 1 in. | Label | 250/Pk. | Communications cables, laboratory identification, panel identification, voice/data identification, wire and cable marking |
Each for $67.64
|
|
19-150-374
|
Brady™
M7121427 |
1 x 2.5 in. | Label | 100/Roll | Communications cables, laboratory identification, panel identification, voice/data identification, wire and cable marking |
Each for $47.41
|
|
19-150-377
|
Brady™
M7130427 |
0.75 x 1.5 in. | Label | 250/Pk. | Communications cables, general and Industrial identification, panel identification, voice/data identification, wire and cable marking |
Each for $66.61
|
|
19-150-375
|
Brady™
M7123427 |
1 x 4 in. | Label | 100/Roll | Communications cables, panel identification, voice/data identification, wire and cable marking |
Each for $63.21
|
|
19-150-376
|
Brady™
M7129427 |
0.5 x 1.5 in. | Label | 500/Pk. | Communications cables, panel identification, voice/data identification, wire and cable marking |
Each for $91.45
|
|
19-150-378
|
Brady™
M7131427 |
1 x 1.5 in. | Label | 250/Pk. | Communications cables, panel identification, voice/data identification, wire and cable marking |
Each for $81.29
|
|
19-150-379
|
Brady™
M7132427 |
1.5 x 1.5 in. | Label | 250/Pk. | Communications cables, panel identification, voice/data identification, wire and cable marking |
Each for $83.54
|
|
19-150-380
|
Brady™
M7133427 |
1.5 x 4 in. | Label | 100/Roll | Communications cables, panel identification, voice/data identification, wire and cable marking |
Each for $77.89
|
|
19-150-382
|
Brady™
M7164427 |
85.73 x 25.40 mm | Cartridge | 100/Roll | Communications cables, voice/data identification |
Each for $31.55
|
|
Description
- Use for wire and cable identification
- Use in laboratories for vial identification
- Protected are offers excellent chemical and abrasion resistance
- Non-printed area wraps around and overlaminated printed text
- Color: White
Order Info
Additional sizes and colors available. Contact your Fisher Safety Customer Service Representative for ordering information.
Specifications
Acrylic,Permanent | |
Wire Marker Label | |
Vinyl | |
-40°C to +70°C |
Translucent,White | |
Matte | |
-40 to 158°F |