missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Scaffolding Tags
Scaffolding Tags are perfect for marking on-the-spot warnings of dangerous conditions.
Supplier: Brady™ 86453
Description
- Write-on polyester laminate (B-837) protects the graphics, wipes clean and withstands water, grease and extreme temperatures.
- (B-851) Rigid Economy Polyester textured write-on surface allows for authorized signatures, dates and other special instructions.
- The excellent write-on surface of (B-853) Cardstock is ideal for adding on-the-spot customized notes and other information, recommended for indoor use only.
Specifications
10 Pk. | |
Black, Red | |
Dura-Tag | |
For lockout and tagout identification, polyester laminate protects the graphics, wipes clean, and withstands water, grease, and extreme temperatures, heavy duty construction prevents accidental removal | |
3.9 Gardner | |
14.6cm | |
0.02 to 0.025 in. | |
-40°F to 175°F | |
7.6 cm | |
0.93 cm |
OSHA | |
0.37 in. | |
DANGER Do Not Use This Scaffold Keep Off This scaffold is being erected, taken down, or has been found defective. Do Not Alter | |
Up to 2 Years | |
5.75 in. | |
10 nylon fasteners | |
-40°C to 80°C | |
3 in. | |
5.75 x 3 in. |