missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ “Safety First” Emergency Shower Signs
Identify locations of first aid kits, safety showers and other safety equipment
Manufacturer: Brady™ BRD22638
Description
- Reinforce safe work practices and ensure that employees are prepared for accidents and emergencies
- Sign reads “SAFETY FIRST - EMERGENCY SHOWER”
- Black/green on White
- Available in different sizes and materials
Specifications
ASTM D 1593; OSHA 1910.252, 1910.151 | |
Green/Black/White | |
Plastic | |
Surface Mount | |
7 in. | |
175°F | |
0.06 in. | |
10 in. | |
-40°C to 80°C |
-40°F to 175°F | |
Emergency Shower | |
1 Ea. | |
Use in industrial, utility, commercial and institutional environments, common uses include safety signs, utility signs, information signs and equipment warning signs, recommended for both indoor and outdoor use | |
17.7 cm | |
-40°F | |
First Aid Sign | |
25.4 cm |