Please login to your online account to display your discounted pricing

Brady™ Quik-Align™ Gothic Style Replacement Ten Packs: Yellow 2 in. High

$6.60 - $6.60

Specifications

Certifications/Compliance RoHS
Color Yellow
For Use With (Application) Indoor and outdoor use
Height (English) 2 in.
Material Vinyl
View More Specs
Products
Catalog Number Mfr. No. Message Price Quantity    

19-016011

 
brady™
BRD50600
0 Pack of 10 Each for $6.60

19-016012

 
brady™
BRD50601
1 Pack of 10 Each for $6.60

19-016014

 
brady™
BRD50603
3 Pack of 10 Each for $6.60

19-016015

 
brady™
BRD50604
4 Pack of 10 Each for $6.60
Description & Specifications

Specifications

Certifications/Compliance RoHS
Color Yellow
For Use With (Application) Indoor and outdoor use
Height (English) 2 in.
Material Vinyl
Temperature Range (English) -40 to 200°F
Temperature Range (Metric) -40 to 93°C
Type Gothic Quik-Align ten packs
Quantity 10 Pack
Style Gothic
Tensile Strength 14 lb./in.
Thickness 0.005 in.