Please login to your online account to display your discounted pricing

Brady™ Quik-Align™ Gothic Style Kits

$388.95 - $818.68

Specifications

Color Black
For Use With (Application) Indoor and outdoor use
Material Vinyl
Temperature Range (English) -40 to 200°F
Temperature Range (Metric) -40 to 93°C
View More Specs
Products
Catalog Number Mfr. No. Quantity Height (English) Price Quantity    

19-016176

 
brady™
BRD52211
1 Kit 3 in. Each for $388.95

19-016179

 
brady™
BRD52219
Each 6 in. Each for $818.68

19-016178

 
brady™
BRD52215
1 Kit 4 in. Each for $530.59
Description & Specifications

Specifications

Color Black
For Use With (Application) Indoor and outdoor use
Material Vinyl
Temperature Range (English) -40 to 200°F
Temperature Range (Metric) -40 to 93°C
Type Gothic Quik-Align kit
Includes 20 Each of A, E, I, L, N, O, R, S, T and numbers 0 to 9 10 each of remaining letters and 10 each of $, & and punctuation
Message A thru Z, 0 thru 9, $, & And PUNCTUATION
Style Gothic
Tensile Strength 14 lb./in.
Thickness 0.005 in.