missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ PowerMark; Single-Color Printer Ribbons
PowerMark; Single-Color Printer Ribbons are industrial-grade ribbons uniquely designed with memory cells that communicate information to the BBP™85 and PowerMark™ sign and label printers.
Supplier: Brady™ BRD13519
Description
- One-color ribbon for printing a single color onto a label
- Tough, smear-proof ribbon produces long-lasting printed text that can withstand years in industrial areas and outdoor conditions
- R10000 series ribbons are based on a resin formulation that offers a high performance image with strong solvent and scratch resistance
- Ribbon cartridge eliminates calibration by automatically communicating information to the printer
Specifications
Orange | |
Printer Ribbon | |
For outdoors and in industrial areas | |
1 Ea. | |
60.9 m |
Ribbon | |
Non-sterile | |
BBP™85, PowerMark™ Printer | |
200 ft. | |
8.8 in. |