missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Polyester Labels for Thermal Transfer Printers
For barcoding and identification purposes
Supplier: Brady™ THT174333
Description
- Available with gloss or matte finish
- Available in different widths and roll lengths
Specifications
RoHS 2002/95/EC | |
White | |
Label | |
Barcoding, Component ID, Equipment ID, General purpose ID | |
3000/Pk. | |
1 in. | |
2 in. |
Acrylic, Permanent | |
Gloss | |
Polyester | |
Multiple printer models | |
5.08 W x 5.08 cm H | |
5.08 cm | |
5.08 cm |