missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Polyester Label Cartridges for BMP™21-PLUS and BMP™21-LAB Printers
For use with BMP™21-PLUS and BMP™21-LAB printers
Manufacturer: Brady™ M21250430WTCL
Description
- For smooth surface indoor labeling
- Made of white or clear self laminating polyester material
- Glossy finish and permanent acrylic adhesive
- M21-250-423, M21-250-430 and M21-250-430-WT-CL are compatible only with the BMP™21-PLUS printer
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General ID, General Identification, General Purpose ID, Location ID, Outlet/Jack ID, Patch Panel, Patch Panel - ID Port, Plate, Rating Plates, Datacom Equipment
Specifications
Clear,White | |
6.4 m | |
21 ft. |
BMP™21-PLUS printers | |
Polyester (B-430) | |
6.35 mm |
Promotions
-
Get a Lab Printer with Cartridge Purchase
When you spend $100 on select Brady Cartridges, you’ll get a Brady BMP21 LAB Printer at no additional cost.: 06/30/21