missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Polyester Label Cartridges for BMP™21-PLUS and BMP™21-LAB Printers
For use with BMP™21-PLUS and BMP™21-LAB printers
Manufacturer: Brady™ M21500430
Description
- For smooth surface indoor labeling
- Made of white or clear self laminating polyester material
- Glossy finish and permanent acrylic adhesive
- M21-250-423, M21-250-430 and M21-250-430-WT-CL are compatible only with the BMP™21-PLUS printer
Applications:
Asset Tracking, Barcoding, Component ID, Equipment ID, General ID, General Identification, General Purpose ID, Location ID, Outlet/Jack ID, Patch Panel, Patch Panel - ID Port, Plate, Rating Plates, Datacom Equipment
Specifications
Label Cartridge | |
Black,Clear | |
Surface Mount | |
Asset tracking, Barcoding, Component ID, Equipment ID, General ID, General purpose ID, Location ID, outlet or jack ID, Patch panel, Patch panel ID port, Plate, Rating plates, Wire and cable marking | |
6.4 cm | |
6.4 m | |
0.076 mm | |
1 Roll | |
Gloss | |
0.5 in. |
Acrylic,Permanent | |
UL, CSA | |
21 x 0.5 x 21 ft. (6.4 m x 12.7 x 6.4 cm) | |
BMP™21, ID PAL, LABPAL | |
1 | |
-70°C to +100°C | |
Polyester | |
Cartridge, Label | |
21 ft. | |
12.70 mm |
Promotions
-
Get a Lab Printer with Cartridge Purchase
When you spend $100 on select Brady Cartridges, you’ll get a Brady BMP21 LAB Printer at no additional cost.: 06/30/21