missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Personal Hygiene Signs: Wash Hands Before Returning To Work

Personal Hygiene Signs: “Wash Hands Before Returning To Work” from Brady help to manage and sustain a clean and safe workplace.

Manufacturer:  Brady™ BRD25149

 View more versions of this product

Catalog No. 19-102277



Description

Description

  • High impact polystyrene with protected graphics
  • Recommended for both indoor and outdoor use
  • Good abrasion and chemical resistance
  • Service temperature of -40°F to 175°F (-40°C to 80°C)
Specifications

Specifications

ASTM D 1593
Industrial
Each
Non-Adhesive
7 in.
80°C
-40°F
0.06 in.
10 in.
Black/Blue on White
PS (Polystyrene)
7 in. H x 10 in. W x 0.06 in. D
Designed for use in industrial, utility, commercial and institutional environments
175°F
Wash Hands Before Returning To Work
-40°C
Personal hygiene sign
25.4 cm
Documents