missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ PCB Markers
PCB Markers are an marking film ideal for pipe marking, arrow tape, vehicle placards, pedestal markers, warning panels and safety signs.
$8.42 - $183.97
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Format | Label |
Product Type | PCB Marker Label |
Sterility | Non-sterile |
For Use With (Application) | Identification of PCB contaminated equipment or to mark PCB waste |
Catalog Number | Mfr. No. | Display Text | Material | Dimensions (LxW) | Quantity | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Display Text | Material | Dimensions (LxW) | Quantity | Price | Quantity | ||
19-017425
|
Brady™
87028 |
Caution Contains PCBs | Vinyl | 6 x 6 in. | 1 Ea. |
Pack for $183.97
|
|
||
19-054-872
|
Brady™
87026 |
Caution Contains PCBs | Fiberglass | 6 x 6 in. | 1 Ea. |
Each for $20.52
|
|
||
19-054-875
|
Brady™
87029 |
Caution Contains PCBs | Vinyl | 1 x 2 in. | 9/Card |
Each for $8.42
|
|
||
19-054-876
|
Brady™
87031 |
Caution Contains PCBs | Vinyl | 4 x 4 in. | 50/Pk. |
Pack of 50 Each for $148.17
|
|
||
19-054-878
|
Brady™
87035 |
No PCBs | Vinyl | 1 x 2 in. | 9/Card |
Each for $8.42
|
|
||
19-054-884
|
Brady™
87045 |
PCB Contaminated-The Liquid In This Container is Less Than 500ppm | Vinyl | 4 x 4 in. | 50/Pk. |
Pack of 50 Each for $148.17
|
|
||
19-054-879
|
Brady™
87037 |
This Equipment Contains PCBs | Vinyl | 2 x 2 in. | 50/Pk. |
Pack of 50 Each for $76.79
|
|
||
19-054-880
|
Brady™
87039 |
This Equipment Contains PCBs | Vinyl | 4 x 4 in. | 50/Pk. |
Pack of 50 Each for $148.17
|
|
||
Description
- (B-120) signs are designed for use in light duty industrial, utility, commercial and institutional environments.
- Graphics are permanently embedded within the sign panel, allowing for use in the most severe environments.
- High gloss, durable, flexible vinyl (B-946) with a permanent cold temperature pressure sensitive acrylic adhesive.
- The (B-928) is a flexible vinyl film with a cold temperature applicable pressure sensitive adhesive.
- Good chemical, oil and water resistance.
- Ideal for both indoor and outdoor applications.
Specifications
Acrylic, Permanent | |
PCB Marker Label | |
Identification of PCB contaminated equipment or to mark PCB waste |
Label | |
Non-sterile |